Shop All Fluorescent Light Bulbs
Sylvania
CFL, 26 W, T4, 4-Pin (GX24q-3)
Mfr # 20880
Zoro # G200690176
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20880
- Zoro # G200690176
- UPC # 046135208805
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 5 in |
Description
Lamp, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF26DT/E/IN/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 3,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 80V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- SUNSHINE LIGHTING Sunlite F14T5/835 14W Fluorescent T5 Bulb, Mini Bi-Pin, Neutral White (30305-SU)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82725)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- SYLVANIA Sylvania Cf13DD/E/841 13w W/ G24Q-1 Base, 4100K, 4-Pin CFL Bulb (20667)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841/6/ECO)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- Sylvania Fluorescent Light Bulbs