Shop All Fluorescent Light Bulbs
Sylvania
CFL, 26 W, T4, 2-Pin (G24d-3)
Mfr # 21116
Zoro # G200690169
original price:
$5.15
13% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 21116
- Zoro # G200690169
- UPC # 046135211164
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 3/4 in |
Description
Lamp, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number CF26DD/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 6 3/4 in, Rated Life 10,000 hr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Soft White 25 W , 4PK (A250/82710KLED4)
- ILC Replacement for Osram Sylvania 1600t3/cl/ht-230-250 replacement light bulb lamp (1600T3/CL/HT-230-250 OSRAM SYLVANIA)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- SYLVANIA T8 Fluorescent 30Pk (FO32/835/ECO)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO28/835/XP/SS/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- ILC Replacement for Hikari F15t8 BLB replacement light bulb lamp (F15T8 BLB HIKARI)
- Sylvania Fluorescent Light Bulbs