Shop All Fluorescent Light Bulbs
Sylvania
CFL, 18 W, T5, 4-Pin (2G11)
Mfr # 20587
Zoro # G700690171
original price:
$15.15
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 75W INC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20587
- Zoro # G700690171
- UPC # 046135205873
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 9 in |
Bulb Dia. | 3/4 in |
Description
Lamp, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number FT18DL830ECO, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 75 W, Lumens 1,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Not Applicable, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic, Overall Length 9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- CURRENT BR30 E26 (Medium) LED Floodlight Bulb Soft White 65 Watt Equivalence , 4PK (40925)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- ILC Replacement for OSRAM SYLVANIA CF42DT/E/841 (CF42DT/E/841 OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs