Shop All Fluorescent Light Bulbs
Sylvania
CFL, 18 W, T4, 2-Pin (G24d-2)
Mfr # 21109
Zoro # G300690175
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-2)
- Wattage Equivalency 75W INC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21109
- Zoro # G300690175
- UPC # 046135211096
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 in |
Description
Lamp, Bulb Base Type 2-Pin (G24d-2), Bulb Finish Frosted, Trade Number CF18DD/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 75 W, Lumens 1,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 6 in, Rated Life 10,000 hr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21117)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- Sylvania Fluorescent Light Bulbs