Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 4-Pin (GX24q-1)
Mfr # 20892
Zoro # G400690181
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-1)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 20892
- Zoro # G400690181
- UPC # 046135208928
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 4 1/8 in |
Description
Lamp, Bulb Base Type 4-Pin (GX24q-1), Bulb Finish Frosted, Trade Number CF13DT/E/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 77V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OR 20362-BRZ-OPL Artemis 1 Light Wet Location Wall Fixture - Bronze (OR2516928)
- ILC Replacement for Damar Cmh39/upar20/sp10 replacement light bulb lamp (CMH39/UPAR20/SP10 DAMAR)
- ILC Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp (LU150/55/+/ECO SYLVANIA)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- SYLVANIA T8 Fluorescent 30Pk (FO32/835/ECO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- ILC Replacement for LIGHTS OF AMERICA RB15T8 (RB15T8 LIGHTS OF AMERICA)
- Sylvania Fluorescent Light Bulbs