Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 4-Pin (GX24q-1)
Mfr # 20891
Zoro # G200690183
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-1)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20891
- Zoro # G200690183
- UPC # 046135208911
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 4 1/8 in |
Description
Lamp, Bulb Base Type 4-Pin (GX24q-1), Bulb Finish Frosted, Trade Number CF13DT/E/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 77V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- ILC Replacement For EIKO, LED9W2PH840DRG6 (LED9W2PH/840DR-G6)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- SYLVANIA CFL, 26 W, T4, 2-Pin (G24d-3) (21116)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3500K (CF42DT/E/IN/835/ECO)
- SYLVANIA Linear Fluorescent Bulb, 28W, 3500K, Bulb Shape: T5 (FP28/835/ECO)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- ILB GOLD Replacement For Sylvania, Fluorescent Bulb, Dulux D 18W/3000 Kelvin (DULUX D 18W/3000 KELVIN)
- Sylvania Fluorescent Light Bulbs