Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 4-Pin (2GX7)
Mfr # 20318
Zoro # G000690185
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (2GX7)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20318
- Zoro # G000690185
- UPC # 046135203183
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 1/8 in |
Description
Lamp, Bulb Base Type 4-Pin (2GX7), Bulb Finish Frosted, Trade Number CF13DS/E/841, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 46V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- ILC Replacement for Bulbrite 134030 replacement light bulb lamp (134030 BULBRITE)
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F84T12/D/HO)
- Sylvania Fluorescent Light Bulbs