Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 4-Pin (2GX7)
Mfr # 20284
Zoro # G300690182
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (2GX7)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20284
- Zoro # G300690182
- UPC # 046135202841
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 1/8 in |
Description
Lamp, Bulb Base Type 4-Pin (2GX7), Bulb Finish Frosted, Trade Number CF13DS/E/830, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 46V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- ILC Replacement for GE General Electric G.E 11210506ctc000c (11210506CTC000C GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20318)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- SYLVANIA Sylvania CF13DS/835/ECO 13w W/ GX23 Base, 3500K, 2-Pin CFL Bulb (21137)
- ILC Replacement for HALCO PLL55/835/ECO (PLL55/835/ECO HALCO)
- Sylvania Fluorescent Light Bulbs