Shop All Vehicle Bulbs & Lenses
Sylvania
CFL, 13 W, T4, 2-Pin (GX23)
Mfr # 21137
Zoro # G901209226
original price:
$3.99
15% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (GX23)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21137
- Zoro # G901209226
- UPC # 046135211379
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Overall Length | 7 1/8 in |
Description
Lamp, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number CF13DS/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 7 1/8 in, Rated Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE NaviLED 360, 2nm, All Round Light Red Surface Mount - Black Housing (980910521)
- DAYCO Auto V-Belt, Industry Number 11A0890 (15350)
- BOSCH 42 Double End Tire Spoon (5735-42)
- LUCAS OIL 1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber (10018)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- SYLVANIA Bulb, Halogen, 50W, AR111, G53 Base, ALR Aluminum Reflector, Narrow Flood (S4690)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Wide Flood (S4673)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4686)
- RACE SPORT 9W 110V E27 Led Light Bulb W/ Remote (Rgb Multi-Color) (RS-RGB-110V-E27(9W))
- Sylvania Automotive Lighting