Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 2-Pin (GX23)
Mfr # 21133
Zoro # G900690179
original price:
$3.77
23% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (GX23)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21133
- Zoro # G900690179
- UPC # 046135211331
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 7 1/8 in |
Description
Lamp, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number CF13DS/830/ECO, Bulb Shape T4, Color Rendering Index 84, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 59V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 7 1/8 in, Rated Life 10,000 hr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- DESIGNERS EDGE LED Motion Floodlight, 13.5W, 3.6VDC, 6500K (L955)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3000)
- KLEIN TOOLS Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime (56064)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20892)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- Sylvania Fluorescent Light Bulbs