Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 2-Pin (GX23-2)
Mfr # 21117
Zoro # G500690180
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (GX23-2)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21117
- Zoro # G500690180
- UPC # 046135211171
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 4 5/8 in |
Description
Lamp, Bulb Base Type 2-Pin (GX23-2), Bulb Finish Frosted, Trade Number CF13DD/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 780 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 4 5/8 in, Rated Life 10,000 hr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- SYLVANIA Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (F30T8/CW)
- ILC Replacement for GE General Electric G.E F15t8/cw/cvg replacement light bulb lamp (F15T8/CW/CVG GE GENERAL ELECTRIC G.E)
- Sylvania Fluorescent Light Bulbs