Shop All LED Light Bulbs
Sylvania
Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin
Mfr # S6416
Zoro # G0956638
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Dimmable No
- Watts 9 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6416
- Zoro # G0956638
- UPC # 046135203176
- Country of Origin Italy
- Category LED Light Bulbs
Details
Bulb Shape | T4 |
Dimmable | No |
Watts | 9 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,9W,T4,2G7 Base,Single Twin 4 Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- BRITA BRITA LONGLAST FLTR 2PK (36244)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR36DMDP50)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- SYLVANIA Bulb Led 10Yr 60W A19 5K 4Pk (79284)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Daylight 60 W , 2PK (40759)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40767)
- SYLVANIA 36W T5 LED Light Bulb - 2G11 Base - White Finish (S6763)
- SYLVANIA TW LED BR30 DL 65W 6PK (41329)
- SYLVANIA Bulb Light Led Mr16 10Yr 35W (79129)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- Sylvania LED Light Bulbs