Sylvania

7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Average Light Bulb Life 10000
  • Bulb Base Type G23 (2-Pin)
  • Bulb Shape T4
  • Dimmable Non-Dimmable
  • Watts 7W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Light Bulb Dia. 1.25 in
Length 5.31 in

Details

Average Light Bulb Life 10000
Bulb Base Type G23 (2-Pin)
Bulb Color Temp. 5000K
Bulb Shape T4
Dimmable Non-Dimmable
Watts 7W
Lumens 400L
Item Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi
Bulb Beam Angle 360
Wattage Equivalency 3800W HAL
Energy Star Compliant No
Bulb Finish White
CRI 82
Housing Material Unavailable

Description

Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.