Shop All LED Light Bulbs
Sylvania
Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin
Mfr # S6751
Zoro # G0955353
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Shape T4
- Dimmable No
- Watts 32 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6751
- Zoro # G0955353
- UPC # 046135208850
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (GX24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 32 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,32W,T4,GX24q-3,4-Pin,Base,Tri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp (F13DDTT/DE/827/G24Q-1 4 PIN DAMAR)
- NEBO Rechargeable 18,000 Lumen Flashlight & Power Bank (NEB-FLT-1015)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- SYLVANIA 9W T4 LED Light Bulb - 2G7 Base - White Finish (S6415)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6701)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- SYLVANIA Bulb Led Par38 3000K 13W/90W (79276)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- SYLVANIA Bulb Light Led Mr16 10Yr 35W (79129)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- Sylvania LED Light Bulbs