Shop All LED Light Bulbs
Sylvania
Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin
Mfr # S6740
Zoro # G0955089
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q)
- Bulb Shape T4
- Dimmable No
- Watts 26 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6740
- Zoro # G0955089
- UPC # 046135206696
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (G24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 26 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,26W,T4,G24q-4,4-Pin,Base,Doub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania UPC 046135547263 replacement light bulb lamp (UPC 046135547263 OSRAM SYLVANIA)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- HALO Smd4 Led (SMD4R6927WH)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light (78102)
- SYLVANIA LED Bulb, Specialty, T8 Lamp, BiPin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp (40213)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- SYLVANIA Bulb Led Br40 Dim 27K 13W/85W (79498)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK (KT-LED25T5HO-48GC-835-DX2)
- Sylvania LED Light Bulbs