Shop All LED Light Bulbs
Sylvania
Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin
Mfr # S6417
Zoro # G0953339
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Dimmable No
- Watts 13 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6417
- Zoro # G0953339
- UPC # 046135203145
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | T4 |
Dimmable | No |
Watts | 13 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,13W,T4,2GX7,4-Pin,Base,Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149130A (K149130A)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- LEVITON White Plastic Incandescent Lampholder with 2 Terminal Screws (100-08829-CW1)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 75 W , 2PK (40750)
- SYLVANIA LED Bulb, FloodSpotlight, BR30 Lamp, 65 W Equivalent, E26 Lamp Base, Dimmable, Warm White Light (73954)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 40 W , 4PK (40668)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Daylight 40 W , 2PK (40791)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6751)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- Sylvania LED Light Bulbs