Shop All Fluorescent Linear Lamps
Sylvania
80 W, T5, Miniature Bi-Pin (G5)
Mfr # 20935
Zoro # G900690193
product price: $8.75
/ea
Sold in multiples of 40 for $350.00
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 80 W LFL
- CEE Certified No
- Bulb Primary Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20935
- Zoro # G900690193
- UPC # 046135209352
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 57 5/8 in |
Nominal Length | 5 ft |
Bulb Dia. | 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 6,510 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 80 W, Voltage Not Applicable, Standards RoHS Compliant, TCLP Compliant, ANSI Code C78.81, C78.901, Bulb Minimum Starting Temperature 77 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 57 5/8 in, Rated Life 20,000 hr
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-3P32-N (ICN-3P32-N)
- ILC Replacement for Westinghouse 23cflpar38/50/ar replacement light bulb lamp, 2PK (23CFLPAR38/50/AR WESTINGHOUSE)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40CWX)
- SYLVANIA Sylvania 20902 FP28/841/ECO T5 Fluorescent, 28W, 2900 Lumens, 4100K (20902*)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2950 lm (FO32841XPXLECO3)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- ILC Replacement for Grainger 3dy14 replacement light bulb lamp (3DY14 GRAINGER)
- Sylvania Fluorescent Linear Lamps