Shop All LED Light Bulbs
Sylvania
7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S6704
Zoro # G0956157
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6704
- Zoro # G0956157
- UPC # 046135212741
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 5.31 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G23 (2-Pin) |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 7W |
Lumens | 400L |
Item | Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6703)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6705)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40700)
- SYLVANIA LED, 8.5 W, A19, Medium Screw (E26) (73885)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (4317220)
- Sylvania LED Light Bulbs