Shop All LED Light Bulbs
Sylvania
7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S6703
Zoro # G0956166
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6703
- Zoro # G0956166
- UPC # 046135203107
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 5.31 in |
Maximum Overall Length | 5.31 in |
Description
Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- PROMIER PRODUCTS Kodiak Krysis 3000 Lumen Camping Lantern (K-PP3KAA-4)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- SYLVANIA 18W T5 LED Light Bulb - 2G11 Base - White Finish (S6758)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6756)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6780)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- Sylvania LED Light Bulbs