Shop All LED Light Bulbs
Sylvania
7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S6702
Zoro # G0956114
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S6702
- Zoro # G0956114
- UPC # 046135212772
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 5.31 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G23 (2-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 7W |
Light Technology | LED |
Lumens | 400L |
Item | Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- J.W. SPEAKER LED Work Lamp, Bottom Mount, 12/24V (0548511)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6703)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6705)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40852)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- TCP LED, 5W S14 ND 2700K E26, Sign Bulb (LED5E26S1427K)
- Sylvania LED Light Bulbs