Shop All Fluorescent Linear Lamps
Sylvania
60 W, T12, Recessed Double Contact (R17d)
Mfr # F48T12/CW/HO
Zoro # G9265325
original price:
$8.19
9% off
new price: $7.45
/ea
Sold in multiples of 30 for $223.50
$223.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb UL Type No UL Type
- Watts 60 W
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- High Output Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # F48T12/CW/HO
- Zoro # G9265325
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 1/2 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 60, Color Temperature 4200K, Lumens 4,050 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 60 W, Voltage 120V AC, Bulb Start Type Rapid, High Output Yes, Overall Length 48 in, Rated Life 12,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F48T12/CW/HO, Bulb Dia. 1 1/2 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21759)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22138)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (20934)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- Sylvania Fluorescent Linear Lamps