Shop All LED Light Bulbs
Sylvania
5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S6700
Zoro # G0956035
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6700
- Zoro # G0956035
- UPC # 046135212796
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 4.19 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G23 (2-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 5W |
Lumens | 230L |
Item | Bulb,CFL,5W,T4,G23 Base,Single Twin 2 Pi |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,5W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- ILC Replacement for Light Bulb / Lamp 75br40/fl/halogen replacement light bulb lamp, 6PK (75BR40/FL/HALOGEN LIGHT BULB / LAMP)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 40W, Clear (Q25G9/CD-40W)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6701)
- SYLVANIA LED Bulb, Specialty, T8 Lamp, BiPin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp (40213)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40760)
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6721)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- Sylvania LED Light Bulbs