Shop All Fluorescent Light Bulbs
Sylvania
54 W, T5, Miniature Bi-Pin (G5)
Mfr # FP54/850/HO/ECO
Zoro # G8209707
product price: $4.19
/ea
Sold in multiples of 40 for $167.60
$167.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP54/850/HO/ECO
- Zoro # G8209707
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Overall Length | 45 1/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 4,300 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 45 1/4 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FP54/850/HO/ECO, Bulb Dia. 5/8 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- EKENA MILLWORK Helene Ceiling Medallion, Two Piece (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE2)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO/SL)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 2700K (CF26DT/E/IN/827/ECO)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3500K (FT40DL/835/RS/ECO)
- ILC Replacement for Plusrite Fl24/t5/835/ho replacement light bulb lamp (FL24/T5/835/HO PLUSRITE)
- Sylvania Fluorescent Light Bulbs