Shop All Fluorescent Light Bulbs
Sylvania
54 W, T5, Miniature Bi-Pin (G5)
Mfr # FP54/841/HO/SL/ECO
Zoro # G8210696
product price: $13.29
/ea
Sold in multiples of 40 for $531.60
$531.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Wattage Equivalency 54W LFL
- Watts 54 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP54/841/HO/SL/ECO
- Zoro # G8210696
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 45 1/4 in |
Bulb Dia. | 5/8 in |
Details
Light Technology | Fluorescent |
Bulb Shape | T5 |
Bulb Base Type | Miniature Bi-Pin (G5) |
Wattage Equivalency | 54W LFL |
Watts | 54 W |
High Output | Yes |
Color Rendering Index | 85 |
Rated Life | 40,000 hr |
Bulb Housing | Glass |
Light Color | White |
Standards | TCLP Compliant |
Bulb Primary Application | General Purpose |
Bulb UL Type | No UL Type |
Lumens | 3,975 lm |
Color Temperature | 4100K |
Bulb Designation | FP54/841/HO/SL/ECO |
Item | Linear Fluorescent Bulb |
Case Quantity | 40 |
Voltage | 120V AC |
Dimmable | Yes |
Shatter-Resistant | Yes |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 3,975 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 45 1/4 in, Rated Life 40,000 hr, Trade Number FP54/841/HO/SL/ECO, Bulb Dia. 5/8 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8226E)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- ILC Replacement for Osram Sylvania Fo32/835/xp/eco3 replacement light bulb lamp, 25PK (FO32/835/XP/ECO3 OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs