Shop All Fluorescent Light Bulbs
Sylvania
54 W, T5, Miniature Bi-Pin (G5)
Mfr # FP54/841/HO/ECO
Zoro # G8210039
product price: $3.49
/ea
Sold in multiples of 40 for $139.60
$139.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP54/841/HO/ECO
- Zoro # G8210039
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Overall Length | 45 1/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 4,480 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 45 1/4 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FP54/841/HO/ECO, Bulb Dia. 5/8 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS MED BAS 4KV HID INCN LMPHLDR WHITE BSH (70046)
- ELCO LIGHTING 3 Die-Cast Adjustable Slot Aperture Trim" (EL2620W)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432I120Rh-A (B432I120RH-A)
- ETI Sockets T8 Bi-Pin Non Shunt (BIPIN-20)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- Sylvania Fluorescent Light Bulbs