Shop All Fluorescent Linear Lamps
Sylvania
54 W, T5, Miniature Bi-Pin (G5)
Mfr # FP54/835/HO/ECO
Zoro # G9265894
product price: $5.49
/ea
Sold in multiples of 40 for $219.60
$219.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 1/4 in
- Watts 54 W
- Bulb Dia. 5/8 in
- Standards TCLP Compliant
- Bulb Base Type Miniature Bi-Pin (G5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP54/835/HO/ECO
- Zoro # G9265894
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 45 1/4 in |
Bulb Dia. | 5/8 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 4,480 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 45 1/4 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FP54/835/HO/ECO, Bulb Dia. 5/8 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- ILC Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT SYLVANIA)
- HALO Sld4Xjb Led (SLD4EXT)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/E/827/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- ILC Replacement For LIGHT BULB LAMP, FL20SW (FL20/SW)
- Sylvania Fluorescent Linear Lamps