Shop All Fluorescent Linear Lamps
Sylvania
54 W, T5, Miniature Bi-Pin (G5)
Mfr # 20903
Zoro # G100690191
Sold in multiples of 40 for $174.00
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 54W LFL
- CEE Certified No
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 20903
- Zoro # G100690191
- UPC # 046135209031
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Overall Length | 45 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 4,480 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage Not Applicable, Standards RoHS Compliant, TCLP Compliant, ANSI Code C78.81, C78.901, Bulb Start Type Rapid, High Output Yes, Overall Length 45 3/4 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- ILC Replacement for Radium Nl-t2 13w/730/w4.3 replacement light bulb lamp (NL-T2 13W/730/W4.3 RADIUM)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- SYLVANIA Sylvania 20902 FP28/841/ECO T5 Fluorescent, 28W, 2900 Lumens, 4100K (20902*)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (20928)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/850/HO/ECO/IC (PKX 24))
- Sylvania Fluorescent Linear Lamps