Shop All LED Light Bulbs
Sylvania
42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish
Mfr # S6756
Zoro # G0955588
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX24q-4 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 42W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6756
- Zoro # G0955588
- UPC # 046135208904
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.5 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX24q-4 (4-Pin) |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 42W |
Lumens | 3200L |
Item | Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable, Frosted (40662)
- SYLVANIA Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S6754)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6721)
- SYLVANIA Bulb Led Par38 5000K 13W/90W (79736)
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4000ew)
- Sylvania LED Light Bulbs