Shop All LED Light Bulbs
Sylvania
42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish
Mfr # S6755
Zoro # G0955624
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX24q-4 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 42W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6755
- Zoro # G0955624
- UPC # 046135208713
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.5 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX24q-4 (4-Pin) |
Bulb Color Temp. | 3500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 42W |
Light Technology | LED |
Lumens | 3200L |
Item | Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania F8T5/Cw (F8T5/CW)
- HOMECARE PRODUCTS 23886 4 x 48 in. Vinyl Cove Wall Base; Gray (HO135928)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6756)
- SYLVANIA LED A21 E26 DL 100W 2PK (40753)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- SYLVANIA 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S6732)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light (78102)
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- Sylvania LED Light Bulbs