Shop All LED Light Bulbs
Sylvania
40W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S6766
Zoro # G0955484
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6766
- Zoro # G0955484
- UPC # 046135205842
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 22.5 in |
Details
Average Light Bulb Life | 20000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 3000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 40W |
Light Technology | LED |
Lumens | 3150L |
Item | Bulb,CFL,40W,T5,2G11 Base,Twin Tube Long |
Bulb Finish | White |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,40W,T5,2G11 Base,Twin Tube Long, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Face Cap Assy For LED Hl Stinger (754309)
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- NATURE SPRING Nature Spring Rechargeable Patio Umbrella Light (437072RTI)
- ILC Replacement for Light Bulb / Lamp Mr11c 6V 5W replacement light bulb lamp (MR11C 6V 5W LIGHT BULB / LAMP)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- SYLVANIA Natural PAR 20 E26 (Medium) LED Floodlight Bulb White 50 W (40920)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light (78102)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34026-12PK)
- Sylvania LED Light Bulbs