Shop All HID Light Bulbs
Sylvania
400W ED37 HID Light Bulb - Mogul Base - Coated White Finish
Mfr # S4834
Zoro # G0961836
original price:
$32.75
10% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dry Rating
- Bulb Beam Angle 360
- Bulb Shape ED37
- Color Rendering Index 70
- Max Overall Bulb Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S4834
- Zoro # G0961836
- UPC # 046135644924
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 11.5 in |
Light Bulb Dia. | 4.63 in |
Details
Item | Bulb,HID,400,ED37,Mogul Base,Metal Halid |
Standards | Dry Rating |
Bulb Beam Angle | 360 |
Bulb Shape | ED37 |
Color Rendering Index | 70 |
Lumens | 34000L |
Bulb Finish | Coated White |
Average Bulb Life | 20000 |
Bulb Color Temp. | 3700K |
Bulb Base Type | Mogul |
Bulb UL Type | No UL Type |
Location Rating | Dry |
Dimmable | Non-Dimmable |
Application | Lighting |
Material | Glass / Metal |
Description
Bulb,HID,400,ED37,Mogul Base,Metal Halid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- SATCO 20/40/60W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28987)
- SATCO Bulb, HID, 400, ET18, Mogul Base, High Pressure Sodium (S1941)
- SYLVANIA HID ED37 E39 WHT 400W (64036)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/MED)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- ILC Replacement for GE General Electric G.E 44047 replacement light bulb lamp (44047 GE GENERAL ELECTRIC G.E)
- Sylvania HID Light Bulbs