Shop All Fluorescent Linear Lamps
Sylvania
39 W, T5, Miniature Bi-Pin (G5)
Mfr # 20934
Zoro # G800690200
Sold in multiples of 40 for $238.00
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 39 W LFL
- ANSI Code C78.81, C78.901
- Rated Life 30,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 20934
- Zoro # G800690200
- UPC # 046135209345
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 3/4 in |
Overall Length | 33 7/8 in |
Nominal Length | 3 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 3,255 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 39 W, Voltage Not Applicable, Standards RoHS Compliant, TCLP Compliant, ANSI Code C78.81, C78.901, Bulb Minimum Starting Temperature 77 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 33 7/8 in, Rated Life 30,000 hr
Restrictions
- View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEON KNIGHT Neon Cactus Light (NS1906026)
- EVEREADY Trim Flex LED Book Light, Black (EVEFNL2BU1CS)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2950 lm (FO32841XPXLECO3)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- ILC Replacement for Viqua Vp950 replacement light bulb lamp (VP950 VIQUA)
- Sylvania Fluorescent Linear Lamps