Shop All LED Light Bulbs
Sylvania
26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish
Mfr # S6739
Zoro # G0955134
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24q-3 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6739
- Zoro # G0955134
- UPC # 046135206733
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.5 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | G24q-3 (4-Pin) |
Bulb Color Temp. | 3500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 26W |
Lumens | 1825L |
Item | Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mule Mf40-50 (MF40-50 MULE)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- DWELLINGDESIGNS 16 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 7 in. (DW2572907)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6737)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6780)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- SYLVANIA LEDSHOP/120/30840/3FT (61452)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- Sylvania LED Light Bulbs