Shop All LED Light Bulbs
Sylvania
26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish
Mfr # S6738
Zoro # G0955116
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24q-3 (4-Pin)
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6738
- Zoro # G0955116
- UPC # 046135207228
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.5 in |
Maximum Overall Length | 6.5 in |
Description
Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6737)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 40/60/100 W (40778)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Daylight 60 W , 2PK (40759)
- FEIT ELECTRIC Bulb Led C7 Nlgt Cand Cwht 1W (BPC7/LED)
- Sylvania LED Light Bulbs