Shop All LED Light Bulbs
Sylvania
26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish
Mfr # S6728
Zoro # G0955028
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G24d-3 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6728
- Zoro # G0955028
- UPC # 046135206818
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 6.81 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G24d-3 (2-Pin) |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 26W |
Lumens | 1825L |
Item | Bulb,CFL,26W,T4,G24d-3 Base,Double Twin |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,26W,T4,G24d-3 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6727)
- SYLVANIA LED8T8/L24/FP/850/SUB/G8 (40494)
- SYLVANIA LED A21 E26 DL 100W 2PK (40753)
- SYLVANIA TW LED BR30 SW 65W 6PK (41328)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- SYLVANIA 8 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Dimmable (40671)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber (1156-27A-D)
- Sylvania LED Light Bulbs