Shop All LED Light Bulbs
Sylvania
26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish
Mfr # S6727
Zoro # G0954958
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G24d-3 (2-Pin)
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6727
- Zoro # G0954958
- UPC # 046135206801
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 6.81 in |
Maximum Overall Length | 6.81 in |
Description
Bulb,CFL,26W,T4,G24d-3 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DONSBULBS F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DONSBULBS)
- JUNO LIGHTING Conical Baffle Trim 6-in., White, White (V3024 WWH)
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6728)
- SYLVANIA Bulb Led Br40 Dim 27K 13W/85W (79498)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- SYLVANIA 9W T4 LED Light Bulb - 2G7 Base - White Finish (S6415)
- SYLVANIA LED12A19F82710YVRP (79291)
- SYLVANIA LED Bulb, FloodSpotlight, BR30 Lamp, 65 W Equivalent, E26 Lamp Base, Dimmable, Warm White Light (73954)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- Sylvania LED Light Bulbs