Shop All Incandescent Light Bulbs
Sylvania
25 W, B10, Candelabra Screw (E12)
Mfr # 13452
Zoro # G500720559
original price:
$1.22
5% off
new price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B10
- Light Technology Incandescent
- Bulb Base Type Candelabra Screw (E12)
- Watts 25 W
- Lumens 175 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 13452
- Zoro # G500720559
- UPC # 46135134524
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Overall Length | 3 7/8 in |
Bulb Dia. | 1 1/4 in |
Details
Bulb Shape | B10 |
Light Technology | Incandescent |
Bulb Base Type | Candelabra Screw (E12) |
Watts | 25 W |
Lumens | 175 lm |
Voltage | 120V AC |
Dimmable | No |
Overall Bulb Shape | B |
Bulb Beam Angle | 60 Degrees |
Rated Life | 1,500 hr |
Bulb Housing | Glass |
Bulb Primary Application | General Purpose; Decorative; Chandeliers |
Overall Bulb Base Type | Candelabra Screw |
Item | Incandescent Bulb |
Bulb Finish | Clear |
Shatter-Resistant | No |
Bulb Designation | 25B10CBL2PK |
Light Color | White |
Color Temperature | 2850K |
Product Type | Lamp |
Color Rendering Index | 100 |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape B10, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2850K, Lumens 175 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 60 Degrees , Rated Life 1,500 hr, Dimmable No, Light Color White, Overall Length 3 7/8 in
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- SYLVANIA Incandescent, 40 W, A15, Medium Screw (E26) (10129)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- SYLVANIA 25 W, T8, Intermediate Screw (E17) (18365)
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- ILC Replacement for Light Bulb / Lamp 33518atr replacement light bulb lamp (33518ATR LIGHT BULB / LAMP)
- Sylvania Incandescent Light Bulbs