Shop All LED Light Bulbs
Sylvania
24W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S6762
Zoro # G0954705
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 24W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6762
- Zoro # G0954705
- UPC # 046135205965
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 12.91 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 4100K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 24W |
Lumens | 1800L |
Item | Bulb,CFL,24W,T5,2G11 Base,Twin Tube Long |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,24W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp (45PAR16/HAL/SP10 PHILIPS)
- EURI LIGHTING LED BA10 60W Dim ES (VBA10-3020e-4)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- SYLVANIA Natural PAR30 E26 (Medium) LED Bulb White 75 W (40916)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6728)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79294)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- Sylvania LED Light Bulbs