Shop All LED Light Bulbs
Sylvania
24W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S6761
Zoro # G0954678
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 24W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6761
- Zoro # G0954678
- UPC # 046135205804
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 12.91 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 3500K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 24W |
Light Technology | LED |
Lumens | 1800L |
Item | Bulb,CFL,24W,T5,2G11 Base,Twin Tube Long |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Bulb Finish | White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,24W,T5,2G11 Base,Twin Tube Long, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6762)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6727)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SYLVANIA LU100/ECO (67514)
- SYLVANIA Bulb Light Led Mr16 10Yr 35W (79129)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- ILC Replacement For SATCO S29450 (S29450)
- Sylvania LED Light Bulbs