Shop All Fluorescent Linear Lamps
Sylvania
24 W, T5, Miniature Bi-Pin (G5)
Mfr # 20928
Zoro # G500690203
product price: $4.95
/ea
Sold in multiples of 40 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 24 W LFL
- CEE Certified No
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20928
- Zoro # G500690203
- UPC # 046135209284
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 2 ft |
Bulb Dia. | 3/4 in |
Overall Length | 22 1/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,760 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 24 W, Voltage Not Applicable, Standards RoHS Compliant, TCLP Compliant, ANSI Code C78.81, C78.901, Bulb Minimum Starting Temperature 77 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 22 1/8 in, Rated Life 30,000 hr
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- CREE Adapter Ring (GR8)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3000K (CF42DT/E/IN/830/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- SYLVANIA Sylvania 20902 FP28/841/ECO T5 Fluorescent, 28W, 2900 Lumens, 4100K (20902*)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- ILC Replacement for Sankyo Denki G36t5/g5 replacement light bulb lamp (G36T5/G5 SANKYO DENKI)
- Sylvania Fluorescent Linear Lamps