Shop All LED Light Bulbs
Sylvania
18W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S6758
Zoro # G0954407
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S6758
- Zoro # G0954407
- UPC # 046135205880
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 9 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 3500K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 18W |
Lumens | 1250L |
Item | Bulb,CFL,18W,T5,2G11 Base,Twin Tube Long |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6735)
- SYLVANIA LED8T8/L24/FP/830/SUB/G8 (40491)
- SYLVANIA LED, 8.5 W, A19, Medium Screw (E26) (73885)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light (78102)
- SIGNIFY 18 W, HID Replacement LED Bulb, White, Cylindrical, 5000K Temp. Clear Finish, Non-Dimmable (20WP/LED/850/ND E26 G2 BB 6/1)
- Sylvania LED Light Bulbs