Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish
Mfr # S6744
Zoro # G0954513
original price:
$14.28
11% off
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX24q-2 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S6744
- Zoro # G0954513
- UPC # 046135208782
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 4.41 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX24q-2 (4-Pin) |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Light Technology | LED |
Lumens | 1200L |
Item | Bulb,CFL,18W,T4,GX24q-2,4-Pin,Base,Tri |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T4,GX24q-2,4-Pin,Base,Tri, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360233)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Soft White 65 W , 2PK (40728)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- SYLVANIA Bulb Led A19 Frst 27K 4Pk 100W (78101)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- FEIT ELECTRIC LED T7 E17 WW 15W (BPT7N/SU/LED)
- Sylvania LED Light Bulbs