Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish
Mfr # S6735
Zoro # G0954249
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24q-2 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6735
- Zoro # G0954249
- UPC # 046135206726
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 5.81 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | G24q-2 (4-Pin) |
Bulb Color Temp. | 3500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- ILC Replacement for Ushio 30W R-20/lf/20k - 20,000 Hours replacement light bulb lamp (30W R-20/LF/20K - 20,000 HOURS USHIO)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6734)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6733)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 40 W , 4PK (40668)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6762)
- ILC Replacement for Bulbrite 776856 replacement light bulb lamp (776856 BULBRITE)
- Sylvania LED Light Bulbs