Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish
Mfr # S6733
Zoro # G0954224
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24q-2 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6733
- Zoro # G0954224
- UPC # 046135206832
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 5.81 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | G24q-2 (4-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Bulb Finish | White |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Battery Collection Tube, Decorative (27085)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- ILC Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp (22327 LIGHT BULB / LAMP)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6721)
- SYLVANIA 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S6742)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK (S21822)
- Sylvania LED Light Bulbs