Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish
Mfr # S6723
Zoro # G0954109
original price:
$7.99
5% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G24d-2 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S6723
- Zoro # G0954109
- UPC # 046135206771
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 6 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G24d-2 (2-Pin) |
Bulb Color Temp. | 3500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24d-2 Base,Double Twin |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,18W,T4,G24d-2 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6735)
- SYLVANIA 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S6742)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6733)
- SYLVANIA Bulb Led Br40 Dim 27K 13W/85W (79498)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (49827)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6756)
- SATCO 60- -Watt Equivalent T2 Bi Pin GU24 Base CFL Light Bulb, Warm White 1-Bulb (S8227)
- Sylvania LED Light Bulbs