Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish
Mfr # S6722
Zoro # G0954023
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G24d-2 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # S6722
- Zoro # G0954023
- UPC # 046135207099
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 6 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G24d-2 (2-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Light Technology | LED |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24d-2 Base,Double Twin |
Energy Star Compliant | No |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,18W,T4,G24d-2 Base,Double Twin, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Black No AAA (ENPMHH22E)
- HALO Frost Glass Lens, 6150 (6150SN)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- CLORE AUTOMOTIVE Work Light - 800 Lumen Rechargeable COB LED (LNC1841)
- SYLVANIA 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S6742)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6734)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6735)
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- Sylvania LED Light Bulbs