Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish
Mfr # S6721
Zoro # G0954005
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G24d-2 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6721
- Zoro # G0954005
- UPC # 046135206764
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 6 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G24d-2 (2-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24d-2 Base,Double Twin |
Bulb Finish | White |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,18W,T4,G24d-2 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Lime (78110)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- ASTRO PNEUMATIC 500x2 Lumen Folding DoubleSided w Charging Pad (AST52SLC)
- LEDLENSER Ledlenser Helmet Band Fixing Clip Type A (880587)
- SYLVANIA 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S6742)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6735)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40781)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- Sylvania LED Light Bulbs