Shop All HID Light Bulbs
Sylvania
175W BT28 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S4384
Zoro # G0960899
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Standards Dry Rating
- Max Overall Bulb Length 8.31 in
- Bulb Beam Angle 360
- Bulb Color Temp. 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S4384
- Zoro # G0960899
- UPC # 046135647734
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 8.31 in |
Light Bulb Dia. | 3.5 in |
Details
Item | Bulb,HID,175,BT28,Mogul Base,Metal Halid |
Bulb Finish | Clear |
Standards | Dry Rating |
Bulb Beam Angle | 360 |
Bulb Color Temp. | 4000K |
Bulb Shape | BT28 |
Color Rendering Index | 65 |
Average Bulb Life | 10000 |
Bulb Base Type | Mogul |
Lumens | 14400L |
Bulb UL Type | No UL Type |
Material | Glass / Metal |
Application | Lighting |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Description
Bulb,HID,175,BT28,Mogul Base,Metal Halid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- ILC Replacement for Fire Sense IR Patio Heater Replacement 1500 Watt replacement light bulb lamp (IR PATIO HEATER REPLACEMENT 1500 WATT FIRE SENSE)
- SYLVANIA High Pressure Sodium HID Bulb, 250W, 2100K (LU250/ECO)
- SYLVANIA High Pressure Sodium HID Bulb, 70W, 1900K (LU70/MED)
- SYLVANIA Metal Halide 6Pk (MS1000/BU-ONLY)
- SYLVANIA High Pressure Sodium 20Pk (LU150/55/ECO)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- ILC Replacement for GE General Electric G.E Mxr50/u/med/o replacement light bulb lamp (MXR50/U/MED/O GE GENERAL ELECTRIC G.E)
- Sylvania HID Light Bulbs