Shop All Fluorescent Light Bulbs
Sylvania
14 W, T5, Miniature Bi-Pin (G5)
Mfr # FP14/841/ECO
Zoro # G8180018
Sold in multiples of 40 for $134.00
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 14W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # FP14/841/ECO
- Zoro # G8180018
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Overall Length | 22-11/64 in |
Nominal Length | 2 ft |
Details
Light Technology | Fluorescent |
Bulb Shape | T5 |
Bulb Base Type | Miniature Bi-Pin (G5) |
Light Appearance | (4100 to 4900K) Cool White |
Wattage Equivalency | 14W LFL |
Watts | 14 W |
Rated Life | 25,000 hr |
Bulb Housing | Glass |
Bulb Power Source | Requires Separate Ballast |
Lumens | 1,200 lm |
Item | Linear Fluorescent Bulb |
Bulb Designation | FP14/841/ECO |
Bulb UL Type | No UL Type |
Dimmable | Yes |
Shatter-Resistant | No |
Bulb Primary Application | General Purpose |
Light Color | White |
Color Rendering Index | 85 |
Voltage | 230V AC |
Standards | TCLP Compliant |
Color Temperature | 4100K |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,200 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage 230V AC, Standards TCLP Compliant, Overall Length 22-11/64 in, Rated Life 25,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FP14/841/ECO, Bulb Dia. 1 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- ILC Replacement for PHILIPS PL-C 13W/835/4P (PL-C 13W/835/4P PHILIPS)
- Sylvania Fluorescent Light Bulbs