Shop All LED Light Bulbs
Sylvania
13W T4 LED Light Bulb - GX23 Base - White Finish
Mfr # S6780
Zoro # G0953558
original price:
$5.26
5% off
new price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type GX23
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # S6780
- Zoro # G0953558
- UPC # 046135202834
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 7.94 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | GX23 |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 13W |
Lumens | 800L |
Item | Bulb,CFL,13W,T4,GX23 Base,Single Twin 2 |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,13W,T4,GX23 Base,Single Twin 2, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T5 Fluorescent 40Pk (F39T5/841/HO)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable, Frosted (40662)
- SYLVANIA Bulb Led Par38 5000K 13W/90W (79736)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- SATCO 8W LED MR16 5000K 40' beam GU5.3 12V (S8644)
- Sylvania LED Light Bulbs